Skip to Content
MilliporeSigma

Skip To

HS27501B

OneRack® Test Tube Rack

Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 13 mm, blue

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
8 ea
Check Cart for Availability
$124.00

About This Item

NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS27501B
Feature:
Holds 36 x 13 mm tubes, Holds 36 x 5-10 mL tubes
Material:
polyoxymethylene (fiberglass reinforced)
Packaging:
pk of 8 racks

$124.00


Check Cart for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polyoxymethylene (fiberglass reinforced)

feature

Holds 36 x 13 mm tubes, Holds 36 x 5-10 mL tubes

packaging

pk of 8 racks

manufacturer/tradename

Heathrow Scientific HS27501B

L × W × H

10.4 × 10.4 × 5.9 cm

size

36 wells

well diam.

13 mm

color

blue

General description

OneRack test tube rack is tough and more highly resistant to acids, bases, solvents, and heat. These durable racks are molded in a single, continuous piece. There is no assembly required and no detachable pieces.

Features and Benefits

  • molded coordinates for tube orientation
  • stable design for use in water baths
  • flat labeling area for easier identification
  • available in half and full rack sizes
  • Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
  • Polypropylene offers good chemical and heat resistance (0 to 110C)

Legal Information

OneRack is a registered trademark of Heathrow Scientific LLC

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS120398HS27512BHS27511A
description

Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 13 mm, blue

description

Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 13 mm, yellow

description

Full, polyoxymethylene (fiberglass reinforced), size 72 wells, well diam. 16 mm, blue

description

Full, polyoxymethylene (fiberglass reinforced), size 72 wells, well diam. 13 mm, white

feature

Holds 36 x 13 mm tubes, Holds 36 x 5-10 mL tubes

feature

Holds 36 x 13 mm tubes, Holds 36 x 5-10 mL tubes

feature

Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes

feature

Holds 72 x 13 mm tubes, Holds 72 x 5-10 mL tubes

manufacturer/tradename

Heathrow Scientific HS27501B

manufacturer/tradename

Heathrow Scientific HS120398

manufacturer/tradename

Heathrow Scientific HS27512B

manufacturer/tradename

Heathrow Scientific HS27511A

material

polyoxymethylene (fiberglass reinforced)

material

polyoxymethylene (fiberglass reinforced)

material

polyoxymethylene (fiberglass reinforced)

material

polyoxymethylene (fiberglass reinforced)

packaging

pk of 8 racks

packaging

pk of 8 racks

packaging

pk of 8 racks

packaging

pk of 8 racks

well diam.

13 mm

well diam.

13 mm

well diam.

16 mm

well diam.

13 mm

size

36 wells

size

36 wells

size

72 wells

size

72 wells


Still not finding the right product?

Explore all of our products under OneRack® Test Tube Rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library