Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
8 ea | Available to ship TODAY | $124.00 |
About This Item
$124.00
Available to ship TODAYDetails
material
polyoxymethylene (fiberglass reinforced)
feature
Holds 36 x 13 mm tubes, Holds 36 x 5-10 mL tubes
packaging
pk of 8 racks
manufacturer/tradename
Heathrow Scientific HS27501C
L × W × H
10.4 × 10.4 × 5.9 cm
size
36 wells
well diam.
13 mm
color
green
General description
Features and Benefits
- molded coordinates for tube orientation
- stable design for use in water baths
- flat labeling area for easier identification
- available in half and full rack sizes
- Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
- Polypropylene offers good chemical and heat resistance (0 to 110C)
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 13 mm, green | description Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 13 mm, blue | description Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 13 mm, yellow | description Half, polyoxymethylene (fiberglass reinforced), size 36 wells, well diam. 16 mm, white |
| manufacturer/tradename Heathrow Scientific HS27501C | manufacturer/tradename Heathrow Scientific HS27501B | manufacturer/tradename Heathrow Scientific HS120398 | manufacturer/tradename Heathrow Scientific HS27502A |
| feature Holds 36 x 5-10 mL tubes, Holds 36 x 13 mm tubes | feature Holds 36 x 5-10 mL tubes, Holds 36 x 13 mm tubes | feature Holds 36 x 13 mm tubes, Holds 36 x 5-10 mL tubes | feature Holds 36 x 16 mm tubes, Holds 36 x 5-10 mL tubes |
| material polyoxymethylene (fiberglass reinforced) | material polyoxymethylene (fiberglass reinforced) | material polyoxymethylene (fiberglass reinforced) | material polyoxymethylene (fiberglass reinforced) |
| packaging pk of 8 racks | packaging pk of 8 racks | packaging pk of 8 racks | packaging pk of 8 racks |
| well diam. 13 mm | well diam. 13 mm | well diam. 13 mm | well diam. 16 mm |
| size 36 wells | size 36 wells | size 36 wells | size 36 wells |
Still not finding the right product?
Explore all of our products under OneRack® Test Tube Rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
