Skip to Content
MilliporeSigma

407249

InhibitorSelect IGF Signaling Pathway Inhibitor Panel

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
12352200

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

form

solid

Quality Level

manufacturer/tradename

Calbiochem®

storage condition

OK to freeze
protect from light

solubility

DMSO: soluble (supplied)

shipped in

ambient

storage temp.

−20°C

General description

A panel containing 13 potent, selective, reversible and cell-permeable inhibitors, 1 potent, selective and reversible inhibitor, and 1 potent, selective, irreversible and cell-permeable inhibitor useful for the study of multiple signaling pathways activated by IGF: 1 mg of AG1024 (Cat. No. 121767); 1 mg of Akt Inhibitor IV (Cat. No. 124011); 1 mg of Akt Inhibitor VIII, Isozyme-Selective, Akti-1/2 (Cat. No. 124018); 1 mg of AMPK Inhibitor, Compound C (Cat. No. 171260); 10 mg of bpVphen (Cat. No. 203695); 1 mg of ERK Inhibitor, FR180204 (Cat. No. 328007); 5 mg of GSK-3β Inhibitor VIII (Cat. No. 361549); 1 mg of IGF-1R Inhibitor, PPP (Cat. No. 407247); 5 mg of NBI-31772 (Cat. No. 479830); 5 mg of PD 98059 (Cat. No. 513000); 1 mg of PI-103 (Cat. No. 528100); 500 µg of PKCβ Inhibitor (Cat. No. 539654); 100 µg of Rapamycin (Cat. No. 553210); 1 mg of RSK Inhibitor, SL0101 (Cat. No. 559285); 1 mg of ZM 336372 (Cat. No. 692000). Also provided with 15 ml of anhydrous DMSO (Cat. No. KP31817). Supplied with a data sheet.

Packaging

Packaged under inert gas

Preparation Note

Following reconstitution, aliquot and freeze (-20°C) each inhibitor. Each inhibitor solution is stable for up to 3 months at -20°C. Note: bpV(phen) (Cat. No. 203695) which is unstable in solution and should be reconstituted just prior to use.
Please refer to information provided on the CD for reconstitution information of individual inhibitors.

Legal Information

CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Toxicity: Regulatory Review (Z)

Storage Class

10 - Combustible liquids

wgk_germany

WGK 1

flash_point_f

188.6 °F - closed cup - (refers to pure substance)

flash_point_c

87 °C - closed cup - (refers to pure substance)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service